1-2 of 2
MS0PS6MDVWH - Lutron

Mstro Pir Occ 6A DV SWTCH White

  • MFR Part #: MS-OPS6M-DV-WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 24 ($1,006.32) ·
MS0PS6MDVWH - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.93

Each

QTY:
Each
Add
STL110LED - Rab Lighting Inc

Led MTN Sensor, Black, 50 FT Coverage Area, 5 L X 3-1/2 W X 5 H Dimensions, For Use With Raintight Photoelectric Switch, Made In Usa, 1 W Power Rating, Mains Power Source, Led MTN Sensor Sensor Type, 50' X 100° Detection Pattern Special Features, Culus Listed;I.E.C Specs, 5:12 Sec Time Delay, 100 ° Viewing Angle, 120 V Voltage Rating, 1.1 LB Weight

  • MFR Part #: STL110-LED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($129.68) ·
STL110LED - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$129.68

Each

QTY:
Each
Add
MS0PS6MDVWH - Lutron

Mstro Pir Occ 6A DV SWTCH White

MFR Part #:
MS-OPS6M-DV-WH
Manufacturer:
Lutron
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
24 Each ($1,006.32)
STL110LED - Rab Lighting Inc

Led MTN Sensor, Black, 50 FT Coverage Area, 5 L X 3-1/2 W X 5 H Dimensions, For Use With Raintight Photoelectric Switch, Made In Usa, 1 W Power Rating, Mains Power Source, Led MTN Sensor Sensor Type, 50' X 100° Detection Pattern Special Features, Culus Listed;I.E.C Specs, 5:12 Sec Time Delay, 100 ° Viewing Angle, 120 V Voltage Rating, 1.1 LB Weight

MFR Part #:
STL110-LED
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($129.68)

Begin Live Chat